Check Availability
  • GRAINGER APPROVED 

    Class 150 Flange Outside Stem and Yoke Gate Valve, Inlet to Outlet Length: 6-1/2", Pipe Size: 1-1/2"

  • Item # 1PRG2
  • Mfr. Model # SV35116014
Class 150 Flange Outside Stem and Yoke Gate Valve, Inlet to Outlet Length: 6-1/2", Pipe Size: 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This corrosion-resistant valve features a flexible gate to assure proper placement. It can absorb pipe stress without leaking, and is ideal for refinery, chemical, and other process applications. Features include a bolted bonnet and outside screw and yoke.
Show More Close
 

Technical Specifications

Item # 1PRG2
Mfr. Model # SV35116014
UNSPSC #40141613
Catalog Page 2889
Shipping Weight 18.0 lbs
Country of Origin China *
Item Outside Stem and Yoke Gate Valve
Valve Class Class 150
Body Material - Valves CF8M Stainless Steel
Connection Type Flange
Pipe Size - Valves 1-1/2"
Max. Water Pressure - CWP 275 psi
Max. Working Steam Pressure - WSP 150 psi
Valve Max. Fluid Temp. 450 Degrees F
Valve Stem Type Rising
Top of Handle to Inlet Center 11"
Inlet to Outlet Length 6-1/2"
Stem Material 316 Stainless Steel
Bonnet Style Bolted
Wedge Material CF8M Stainless Steel
Handle Material Cast Iron
Handle Type Hand Wheel
Standards API 603, ASTMA-351
* This product's country of origin is subject to change

Compliance and Restrictions