Check Availability
  • GRAINGER APPROVED 

    Circuit Breaker Lockout, 480/600, Clamp-On Lockout Type, Polypropylene and Nylon

  • Item # 45MZ69
  • Mfr. Model # 45MZ69
Circuit Breaker Lockout, 480/600, Clamp-On Lockout Type, Polypropylene and Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MZ69
Mfr. Model # 45MZ69
UNSPSC #46171511
Shipping Weight 0.1 lbs
Country of Origin India *
Item Circuit Breaker Lockout
Lockout Type Clamp-On
For Use With Breakers 1-1/16" W x 3/8" L
Circuit Breaker Voltage 480/600
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 1-3/4"
Width 1-13/16"
Length 2-3/4"
Material Polypropylene and Nylon
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Features Thumb Screw Tightening Mechanism
Includes Detachable Cleat
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms