Check Availability
  • GRAINGER APPROVED 

    Chrome T Handle, Chrome

  • Item # 1RBH8
  • Mfr. Model # 1RBH8
Chrome T Handle, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This T-handle-style garage door handle comes with a corrosion-resistant chrome finish.

• Die-cast handle
• Steel shaft
• Included hardware eases installation
Show More Close
 

Technical Specifications

Item # 1RBH8
Mfr. Model # 1RBH8
UNSPSC #46171516
Catalog Page 1123
Shipping Weight 0.6 lbs
Country of Origin China *
Item T Handle
Finish Chrome
Material Steel
Length 4-1/2"
Width 1-3/16"
Height 3-29/32"
Bolt Length 5/16"
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In