Check Availability
  • GRAINGER APPROVED 

    Chrome Steel Stacking Chair with Charcoal Seat Color, 1EA

  • Item # 9TLA5
  • Mfr. Model # 9TLA5
Chrome Steel Stacking Chair with Charcoal Seat Color, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9TLA5
Mfr. Model # 9TLA5
UNSPSC #56101542
Shipping Weight 17.0 lbs
Country of Origin China *
Item Stacking Chair
Overall Height 48"
Overall Width 19-1/2"
Overall Depth 22-7/8"
Seat Color Charcoal
Back Color Charcoal
Frame Color Chrome
Seat Material Fabric
Back Material Fabric
Frame Material Steel
Cushion Thickness 2"
Arm Style No Arm
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.