Check Availability
  • GRAINGER APPROVED 

    Chrome Steel Stacking Chair with Black Seat Color, 1EA

  • Item # 6GNP0
  • Mfr. Model # 6GNP0
Chrome Steel Stacking Chair with Black Seat Color, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GNP0
Mfr. Model # 6GNP0
UNSPSC #56101542
Shipping Weight 22.0 lbs
Country of Origin China *
Item Stacking Chair
Overall Height 33-1/2"
Overall Width 23-1/2"
Overall Depth 23"
Seat Color Black
Back Color Black
Frame Color Chrome
Seat Material Vinyl
Back Material Vinyl
Frame Material Steel
Arm Style Fixed
Weight Capacity 250 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close