Check Availability
  • GRAINGER APPROVED 

    Chrome Plated Zamac Shower Curtain Hooks

  • Item # 10G198
  • Mfr. Model # 01-R9689H
Chrome Plated Zamac Shower Curtain Hooks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10G198
Mfr. Model # 01-R9689H
UNSPSC #31162606
Shipping Weight 0.14 lbs
Country of Origin Taiwan *
Item Shower Curtain Hooks
Height 2-3/4"
Width 1-9/16"
Material Zamac
Finish Chrome Plated
* This product's country of origin is subject to change

Compliance and Restrictions