Check Availability
  • GRAINGER APPROVED 

    Chrome Plated Brass Street Elbow, 90°, FNPT x MNPT, 3/8" Pipe Size, 1 EA

  • Item # 2UEL2
  • Mfr. Model # 81116-06
Chrome Plated Brass Street Elbow, 90°, FNPT x MNPT, 3/8" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED street elbow is generally used in hospitals, schools, commercial bathroom installations, and other plumbing applications where yellow brass cannot be used.

• NPT connections
• Not for use in potable water applications
Show More Close
 

Technical Specifications

Item # 2UEL2
Mfr. Model # 81116-06
UNSPSC #40142317
Catalog Page 2787
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Street Elbow, 90 Degrees
Pipe Fitting Material Chrome Plated Brass
Fitting Schedule/Class Class 125
Pipe Size - Pipe Fitting 3/8"
Fitting Connection Type FNPT x MNPT
Standards ANSI B 16.24, ANSI B 16.15
Max. Pressure 125 psi
Temp. Range 65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms