Check Availability
  • GRAINGER APPROVED 

    Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 1/8" Pipe Size, 1 EA

  • Item # 4CCL4
  • Mfr. Model # 8008-02-02
Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 1/8" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Brass pipe adapters provide strength, durability, and resistance to corrosion from water, heat, acids, minerals, and peaty soils. They can be used for industrial and residential plumbing applications.
Show More Close
 

Technical Specifications

Item # 4CCL4
Mfr. Model # 8008-02-02
UNSPSC #40142318
Shipping Weight 0.04 lbs
Country of Origin Canada *
Item Hex Conversion Nipple
Pipe Fitting Material Chrome Plated Brass
Pipe Size - Pipe Fitting 1/8"
Fitting Connection Type MNPT x MBSP
Standards ASA/ASME
Fitting Length 1-1/16"
Max. Pressure 1000 psi
Outside Dia. 13/32"
Hex Size 13/32"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov