Check Availability
  • GRAINGER APPROVED 

    Chrome-Plated Brass FNPT x FNPT Ball Valve, Lever, 3" Pipe Size

  • Item # 1PYU6
  • Mfr. Model # 1PYU6
Chrome-Plated Brass FNPT x FNPT Ball Valve, Lever, 3" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PYU6
Mfr. Model # 1PYU6
UNSPSC #40141607
Catalog Page 2864
Shipping Weight 12.1 lbs
Country of Origin China *
Item Ball Valve
Body Material Chrome-Plated Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 3"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 900 psi CWP
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Stainless Steel with Vinyl Grip
Stem Material Brass
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms