Check Availability
  • GRAINGER APPROVED 

    Channelizer Drum Base, Black, 22" x 22" x 2", 16 lb., Recycled Rubber

  • Item # 3LWF2
  • Mfr. Model # 03-732
Channelizer Drum Base, Black, 22" x 22" x 2", 16 lb., Recycled Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Channelizer Cones, Drums, and Vertical Panels
High-Intensity tape provides higher reflectivity than Engineer Grade.
• Meet NCHRP 350
Show More Close
 

Technical Specifications

Item # 3LWF2
Mfr. Model # 03-732
UNSPSC #46151501
Catalog Page 1830
Shipping Weight 20.15 lbs
Country of Origin Canada *
Item Channelizer Drum Base
Color Black
Length 22"
Width 22"
Height 2"
Outside Dia. 24"
Weight 16 lb.
Material Recycled Rubber
For Use With No. 03-755 Low Profile Channelizer Drum
Standards NCHRP-350 Category I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms