Check Availability
  • GRAINGER APPROVED 

    Channel Magnet, 22 lb. Pull

  • Item # 3DYA7
  • Mfr. Model # 3DYA7
Channel Magnet, 22 lb. Pull
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This magnet will lift, suspend, hold, and retrieve metal objects up to 100 times its own weight.
Show More Close
 

Technical Specifications

Item # 3DYA7
Mfr. Model # 3DYA7
UNSPSC #27112109
Catalog Page 864
Shipping Weight 0.15 lbs
Country of Origin China *
Item Encased Channel Magnet
Material Ceramic
Max. Pull 22 lb.
Thickness 0.25"
Overall Length 3"
Overall Width 9/10"
Casing Material Nickel Plating
Stability Temp. 32 Degrees to 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov