Check Availability
  • GRAINGER APPROVED 

    Cervical Collar,Foam,White,XS

  • Item # 4CMZ3
  • Mfr. Model # ORT13200XS
Cervical Collar,Foam,White,XS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Essential equipment provides the necessary yet comfortable support needed for the treatment of neck injuries. Serpentine style allows chin to rest on the collar.
Show More Close
 

Technical Specifications

Item # 4CMZ3
Mfr. Model # ORT13200XS
UNSPSC #42241803
Shipping Weight 0.2 lbs
Country of Origin Vietnam *
Item Cervical Collar
Size XS
Color White
Material Foam
Closure Hook-and-Loop
Length 13"
Height 3"
Includes Extra Washable Synthetic Cover, 6" Extension Piece
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms