Check Availability
  • GRAINGER APPROVED 

    Cervical Collar,Soft Foam,White,S

  • Item # 4CMY9
  • Mfr. Model # ORT13100S
Cervical Collar,Soft Foam,White,S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Essential equipment provides the necessary yet comfortable support needed for the treatment of neck injuries. Serpentine style allows chin to rest on the collar.
Show More Close
 

Technical Specifications

Item # 4CMY9
Mfr. Model # ORT13100S
UNSPSC #42241803
Shipping Weight 0.25 lbs
Country of Origin Vietnam *
Item Cervical Collar
Size S
Color White
Material Soft Foam
Closure Hook-and-Loop
Length 15"
Height 3-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms