Check Availability
  • GRAINGER APPROVED 

    Caution Tag, Lockout Tagout, Polyester, 5-3/4" x 3"

  • Item # 2RMV9
  • Mfr. Model # 2RMV9
Caution Tag, Lockout Tagout, Polyester, 5-3/4" x 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RMV9
Mfr. Model # 2RMV9
UNSPSC #55121503
Shipping Weight 0.33 lbs
Country of Origin China *
Item Caution Tag
Material Polyester
Legend Unsafe Do Not Use
Reverse Side Legend Do Not Remove This Tag Remarks___
Height 5-3/4"
Width 3"
Hole Size 3/8"
Grommet Material Metal
Legend Color Black
Background Color Yellow
Language English
Legend Style Text
Write on Surface Yes
Header Caution
Header Legend Color Yellow
Header Background Color Black
Standards OSHA 29 CFR 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close