Check Availability
  • GRAINGER APPROVED 

    Carton Staples, Adhesive Stick, Sharp, Crown 7/16", Leg Length 5/16", 100000 PK

  • Item # 4PMF8
  • Mfr. Model # 4PMF8
Carton Staples, Adhesive Stick, Sharp, Crown 7/16", Leg Length 5/16", 100000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Staples are interchangeable with other brands, such as CCC, Bostitch®, Kihlberg®, International Staple and Machine, Container Corp., JK, and Salco.
Show More Close
 

Technical Specifications

Item # 4PMF8
Mfr. Model # 4PMF8
UNSPSC #44121615
Catalog Page 1399
Shipping Weight 25.8 lbs
Country of Origin China *
Item Carton Staples
Staple Type Stick
Collation Type Adhesive
Point Type Sharp
Crown 7/16"
Leg Length 5/16"
Stick Quantity 50
Material Galvanized Metal
Color Silver
For Use With Industrial Grade Staplers
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov