Check Availability
  • GRAINGER APPROVED 

    Carton Staples, Adhesive Stick, Sharp, Crown 1-3/8", Leg Length 3/4", 25000 PK

  • Item # 4PME9
  • Mfr. Model # 4PME9
Carton Staples, Adhesive Stick, Sharp, Crown 1-3/8", Leg Length 3/4", 25000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Staples are interchangeable with other brands, such as CCC, Bostitch®, Kihlberg®, International Staple and Machine, Container Corp., JK, and Salco.
Show More Close
 

Technical Specifications

Item # 4PME9
Mfr. Model # 4PME9
UNSPSC #44121615
Catalog Page 1399
Shipping Weight 46.85 lbs
Country of Origin China *
Item Carton Staples
Staple Type Stick
Collation Type Adhesive
Point Type Sharp
Crown 1-3/8"
Leg Length 3/4"
Stick Quantity 50
Material Copperized Metal
Color Copper
For Use With Bostitch Staplers
* This product's country of origin is subject to change

Compliance and Restrictions