Check Availability
  • GRAINGER APPROVED 

    Carrying Case, 4 In H, 9 In W, Black

  • Item # 3LZW2
  • Mfr. Model # 3LZW2
Carrying Case, 4 In H, 9 In W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LZW2
Mfr. Model # 3LZW2
UNSPSC #53121705
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Carrying Case
Overall Height 4"
Overall Width 9"
Color Black
For Use With Whisper Ultrasonic Detector
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In