Check Availability
  • GRAINGER APPROVED 

    Carpet Seam Binder, Polished Aluminum, Fluted Top, Width 2", Length 36"

  • Item # 2RRU7
  • Mfr. Model # 2RRU7
Carpet Seam Binder, Polished Aluminum, Fluted Top, Width 2", Length 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RRU7
Mfr. Model # 2RRU7
UNSPSC #30161701
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Carpet Seam Binder
Finish Polished Aluminum
Material Aluminum
Color Silver
Surface Type Fluted Top
Width 2"
Length 36"
Height 5/16"
Hardware Included
* This product's country of origin is subject to change

Welcome Sign In