Check Availability
  • GRAINGER APPROVED 

    Carpet Seam Binder, Satin Brass, Fluted Top, Width 1-3/8", Length 96"

  • Item # 2RRU6
  • Mfr. Model # 2RRU6
Carpet Seam Binder, Satin Brass, Fluted Top, Width 1-3/8", Length 96"
Qty
  • Web Price
    $21.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2RRU6
Mfr. Model # 2RRU6
UNSPSC #30161701
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Carpet Seam Binder
Finish Satin Brass
Material Aluminum
Color Brass
Surface Type Fluted Top
Width 1-3/8"
Length 96"
Height 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov