Check Availability
  • GRAINGER APPROVED 

    Carpet Ram, Carriage Mntd, 144-1/2"x2-3/4"

  • Item # 5UEV6
  • Mfr. Model # CR-144-2
Carpet Ram, Carriage Mntd, 144-1/2"x2-3/4"
Qty
  • Web Price
    $1,248.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with sturdy steel construction, this ram can be fork mounted with 7-1/2"W x 2"H fork pockets, or carriage mounted with a spring-loaded lock pin. The high-strength, rotatable, replaceable pole, with a tapered tip, moves rolls of carpet or rugs.
Show More Close
 

Technical Specifications

Item # 5UEV6
Mfr. Model # CR-144-2
UNSPSC #24101629
Catalog Page 1184
Shipping Weight 478.0 lbs
Country of Origin USA *
Item Carpet Lifting Ram
Mounting Carriage Mounted
Load Capacity 1800 lb.
Pole Length 144-1/2"
Pole Diameter 2-3/4"
Color Blue
Material Steel
Carriage Class 2
Includes Spring Loaded Lock Pin to Secure to Forklift Carriage
* This product's country of origin is subject to change

Compliance and Restrictions