Check Availability
  • GRAINGER APPROVED 

    Carpet Ram,Fork Mntd-Inv,108-1/2 In

  • Item # 5PVJ8
  • Mfr. Model # CRP-108
Carpet Ram,Fork Mntd-Inv,108-1/2 In Carpet Ram,Fork Mntd-Inv,108-1/2 In
Qty
  • Web Price
    $1,590.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with sturdy steel construction, this ram can be fork mounted with 7-1/2"W x 2"H fork pockets, or carriage mounted with a spring-loaded lock pin. The high-strength, rotatable, replaceable pole, with a tapered tip, moves rolls of carpet or rugs.
Show More Close
 

Technical Specifications

Item # 5PVJ8
Mfr. Model # CRP-108
UNSPSC #24101629
Catalog Page 1184
Shipping Weight 541.0 lbs
Country of Origin USA *
Item Carpet Lifting Ram
Mounting Fork Mounted-Inverted
Load Capacity 2500 lb.
Pole Length 108-1/2"
Pole Diameter 2-3/4"
Color Blue
Material Steel
Fork Pocket Size 7-1/2" W x 2-1/2" H on 24" Center
Includes Safety Restraint to Secure to Forklift
* This product's country of origin is subject to change

Compliance and Restrictions