Check Availability
  • GRAINGER APPROVED 

    Carded Number and Letter Kit, A Thru Z, 0 Thru 9, Black on Yellow Background, 4" Character Height

  • Item # 23Y086
  • Mfr. Model # 23Y086
Carded Number and Letter Kit, A Thru Z, 0 Thru 9, Black on Yellow Background, 4" Character Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Letters and Numbers Sets
Self-sticking vinyl adheres to any clean or dry surface indoors or outdoors. Nonreflective vinyl has permanent pressure-sensitive adhesive. Reflective vinyl provides high visibility.
Show More Close
 

Technical Specifications

Item # 23Y086
Mfr. Model # 23Y086
UNSPSC #60111304
Catalog Page 1931
Shipping Weight 1.85 lbs
Country of Origin China *
Item Carded Number and Letter Kit
Character A Thru Z, 0 Thru 9
Character Height 4"
Overall Height 4-3/4"
Character Type Letters, Numbers
Material Vinyl
Number of Cards 51
Includes 26 Letter Cards and 25 Number Cards
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov