Check Availability
  • GRAINGER APPROVED 

    Carbon Steel Grating Clip; PK10

  • Item # 1VCA5
  • Mfr. Model # WGP-2/GG-1D
Carbon Steel Grating Clip; PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VCA5
Mfr. Model # WGP-2/GG-1D
UNSPSC #30103202
Shipping Weight 5.2 lbs
Country of Origin USA *
Item Grating Clip
Type Grating Connector
Material Carbon Steel
Finish Galvanized
Fits Bearing Bar Height 1-3/4"
Fits Bearing Bar Spacing 1"
Fits Grating Opening Size 1"
For Screw Size 1/4"
Meets/Exceeds ASTM B-695
Application Fastens Parallel Grating Panels To Each Other
Includes G-Clip,Stamped Top,Connector,And 1/4-20 Hex Head Cap Screw
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms