Check Availability
  • GRAINGER APPROVED 

    Carbon Steel Extended Prong Retaining Cotter Pin, 1/2" L, 3/64" Pin Dia.

  • Item # 5UB96
  • Mfr. Model # WWG-046-0500-LZ
Carbon Steel Extended Prong Retaining Cotter Pin, 1/2" L, 3/64" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UB96
Mfr. Model # WWG-046-0500-LZ
UNSPSC #31163204
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Cotter Pin
System of Measurement Inch
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Carbon Steel
Fastener Finish Zinc Plated
Pin Dia. 3/64"
Fastener Length 1/2"
Meets/Exceeds IFI, ANSI/ASME B 18.8.1
Package Quantity 500
* This product's country of origin is subject to change

Compliance and Restrictions