Check Availability
  • GRAINGER APPROVED 

    Carbon Steel 2 Bolt Hose Clamp

  • Item # 3LZ31
  • Mfr. Model # 3LZ31
Carbon Steel 2 Bolt Hose Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from carbon steel for rugged durability, this double-bolt clamp can be used with low-pressure, pneumatic couplings.
Show More Close
 

Technical Specifications

Item # 3LZ31
Mfr. Model # 3LZ31
UNSPSC #31162906
Catalog Page 2628
Shipping Weight 1.1 lbs
Country of Origin Taiwan *
Item Hose Clamp
Type 2 Bolt
Material of Construction Carbon Steel
Min. Hose Outside Dia. (In.) 2-1/2
Max. Hose Outside Dia. (In.) 2-3/4
Hose Inside Dia. (In.) 2
Torque (Foot-Pounds) 40
For Use With Low Pressure Couplings
* This product's country of origin is subject to change

Compliance and Restrictions