Check Availability
  • GRAINGER APPROVED 

    Capacity 5 gal., Diameter 18", Height 30", Material Vinyl

  • Item # 3VMY6
  • Mfr. Model # 160202
Capacity 5 gal.,  Diameter 18",  Height 30",  Material Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VMY6
Mfr. Model # 160202
UNSPSC #47121702
Shipping Weight 1.48 lbs
Country of Origin USA *
Capacity 5 gal.
Diameter 18"
Height 30"
Material Vinyl
Color Green
Item Portable Litter Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In