Check Availability
  • GRAINGER APPROVED 

    Calibration Regulator, 0.5Lpm Flow Rate

  • Item # 8G034
  • Mfr. Model # 517SS
Calibration Regulator, 0.5Lpm Flow Rate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8G034
Mfr. Model # 517SS
UNSPSC #40142201
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Calibration Regulator
Flow Rate 0.5Lpm
For Use With 29L/58L/103L Bottles
Material Stainless Steel
Shut Off Manual
Features Set Flow Regulator
Height 3-1/2"
Status Indicator LED
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In