Check Availability
  • GRAINGER APPROVED 

    Cable Lockout, Vinyl, 3 ft., Hasp Cable Lockout Style

  • Item # 45NA02
  • Mfr. Model # 45NA02
Cable Lockout, Vinyl, 3 ft., Hasp Cable Lockout Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NA02
Mfr. Model # 45NA02
UNSPSC #46171511
Shipping Weight 0.35 lbs
Country of Origin China *
Item Cable Lockout
Cable Length 3 ft.
Color Black/Red
Max. Number of Padlocks 6
Cable Material Steel
Cable Dia. 11/64"
Cable Coating Material Vinyl
Body Material Polycarbonate
Body Dimensions 5"H x 2-1/2"L x 1"W
Padlock Shackle Max. Dia. 3/8"
Legend No Legend
For Use With Disconnect Switches, Small Gate Valves
Cable Lockout Style Hasp
OSHA Compliant Yes
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms