This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Cable Lockout, Uncoated, 6 ft.

  • Item # 45MZ55
  • Mfr. Model # 45MZ55
Cable Lockout, Uncoated, 6 ft.

See alternate products available online.

Technical Specifications

Item # 45MZ55
Mfr. Model # 45MZ55
UNSPSC #46171511
Shipping Weight 1.65 lbs
Country of Origin India *
Item Cable Lockout
Cable Length 6 ft.
Color Gray
Max. Number of Padlocks 10
Cable Material Steel
Cable Dia. 1/4"
Cable Coating Material Uncoated
Body Material Stainless Steel
Body Dimensions 4"H x 4-1/2"L x 4"W
Padlock Shackle Max. Dia. 9/32"
Legend No Legend
For Use With Heavy Industrial, Outdoor Applications
OSHA Compliant Yes
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms