Check Availability
  • GRAINGER APPROVED 

    Cable Clip, C-Type, Adhesive Backed, Natural, 25 PK

  • Item # 6EEF5
  • Mfr. Model # 6EEF5
Cable Clip, C-Type, Adhesive Backed, Natural, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wire cable clip helps guide cables around equipment and cabinets. Nylon clip with adhesive backing. Mounts to most clean, dry surfaces without drilling.
Show More Close
 

Technical Specifications

Item # 6EEF5
Mfr. Model # 6EEF5
UNSPSC #39121702
Catalog Page 410
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Cable Clip
Clip Type C-Type
Slot Width 0.70"
Slot Height 0.52"
Mounting Method Adhesive Backed
Material of Construction Nylon 6/6
Color Natural
Length 1.00"
Width 1.00"
Height 0.68"
Temp. Range -25 Degrees to 85 Degrees F
For Use With Wiring Management
Standards UL 94 V-2
* This product's country of origin is subject to change

Welcome Sign In