Check Availability
  • Cabinet Knobs
  • GRAINGER APPROVED 

    Cabinet Knob Back Plate, Round Shape

  • Item # 451J58
  • Mfr. Model # 900-10221AB
Cabinet Knob Back Plate, Round Shape
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 451J58
Mfr. Model # 900-10221AB
UNSPSC #31162801
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Cabinet Knob Back Plate
Shape Round
Material Steel
Finish Antique Brass
Projection 5/16"
Diameter 2-3/4"
Screw Size #8 - 32, 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In