Check Availability
  • GRAINGER APPROVED 

    CG Silver Diamond Tread 4x48 Mount Screw

  • Item # 19F850
  • Mfr. Model # 19F850
CG Silver Diamond Tread 4x48 Mount Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the bull nose corner guard to protect wall corners from damage or vandalism. Beveled edge can be used on all walls. Including mounting hardware.
Show More Close
 

Technical Specifications

Item # 19F850
Mfr. Model # 19F850
UNSPSC #46171516
Catalog Page 2001
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Corner Guard
Width 4"
Height 48"
Finish Diamond Texture
Color Silver
Mounting 8 Wall Holes
Material Type Flame Retardant
Material PVC Plastic
Thickness 0.115"
Number of Sides 2
Corners 1
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions