Check Availability
  • GRAINGER APPROVED 

    CG, Almond 2x96in, Mtg Hardware

  • Item # 19F847
  • Mfr. Model # 19F847
CG, Almond 2x96in, Mtg Hardware
Qty
  • Web Price
    $55.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the bull nose corner guard to protect wall corners from damage or vandalism. Beveled edge can be used on all walls. Including mounting hardware.
Show More Close
 

Technical Specifications

Item # 19F847
Mfr. Model # 19F847
UNSPSC #46171516
Catalog Page 2001
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Corner Guard
Width 2"
Height 96"
Finish Smooth
Color Almond
Mounting 16 Wall Holes
Material Type Flame Retardant
Material PVC Plastic
Thickness 0.085"
Number of Sides 2
Corners 1
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions