Check Availability
  • GRAINGER APPROVED 

    Corner Guard, PVC Plastic, 96" Height, 2" Width, 0.085" Thickness, Black

  • Item # 19F843
  • Mfr. Model # 19F843
Corner Guard, PVC Plastic, 96" Height, 2" Width, 0.085" Thickness, Black
Qty
  • Web Price
    $57.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use a wall corner guard to protect wall corners from damage. Designed with a smooth finish and beveled edge that can be used on all walls. Includes mounting hardware.
Show More Close
 

Technical Specifications

Item # 19F843
Mfr. Model # 19F843
UNSPSC #46171516
Catalog Page 2006
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Corner Guard
Width 2"
Height 96"
Finish Smooth
Color Black
Mounting Adhesive
Material PVC Plastic
Thickness 0.085"
Number of Sides 2
Corners 1
* This product's country of origin is subject to change

Welcome Sign In