Check Availability
  • GRAINGER APPROVED 

    Bulk Storage Locker Add-On, Openings: 2, Shelves: 1, 48"W X 36"D X 90"H

  • Item # 29TM87
  • Mfr. Model # 29TM87
Bulk Storage Locker Add-On, Openings: 2, Shelves: 1, 48"W X 36"D X 90"H
Qty
  • Clearance Price
    $343.00 / each
    Web Price $343.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bulk storage locker add-on charges laptops and other electronic devices while keeping items secure with electronic access doors. Each unit features side ventilation for max. airflow while still keeping your items safe and secure. Powder-coated, 16-ga. cold rolled sheet steel with 14-ga. solid sheet steel door. Includes built-in channel with electrical outlet punch outs for concealed aftermarket wiring to convert lockers to charging stations.
Show More Close
 

Technical Specifications

Item # 29TM87
Mfr. Model # 29TM87
UNSPSC #56101520
Catalog Page 1262
Shipping Weight 172.0 lbs
Country of Origin China *
Item - Bulk Storage Lockers Bulk Storage Locker Add-On
Locker Door Type Ventilated
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Number of Doors 2
Number of Shelves 1
Number of Adjustable Shelves 0
Overall Width 48"
Overall Depth 36"
Overall Height 90"
Locker Material Steel Wire
Finish Galvanized
Color Platinum
Locker Lock Type Padlock Hasp
Includes (2) Doors, (1) Side Panels, (1) Shelf
Locker Handle Type Pull
Capacity per Shelf 200 lb.
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms