Check Availability
  • GRAINGER APPROVED 

    Bubble Roll,48In. x 188 ft.,Clear

  • Item # 5VEN8
  • Mfr. Model # 5VEN8
Bubble Roll,48In. x 188 ft.,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bubble roll features unmatched stretchability that allows for tight wrapping around corners and contours. Superior burst strength withstands shock and impact. Tacky film surface protects against product slippage or shifting during shipping. 100% recyclable. Nonperforated.
Show More Close
 

Technical Specifications

Item # 5VEN8
Mfr. Model # 5VEN8
UNSPSC #24141601
Catalog Page 1413
Shipping Weight 10.5 lbs
Country of Origin USA *
Item Bubble Roll
Bubble Height 5/16"
Roll Width 48"
Roll Length 188 ft.
Color Clear
Height 48"
Width 48"
Basis Weight 10.5 (REF)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms