Check Availability
Bubble Roll,16In. x 375 ft.,Clear,PK3
  • GRAINGER APPROVED 

    Bubble Roll,16In. x 375 ft.,Clear,PK3

  • Item # 5VEN2
  • Mfr. Model # 5VEN2
  • Web Price
    $149.50 / pkg. of 3
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5VEN2
Mfr. Model # 5VEN2
UNSPSC #24141601
Shipping Weight 16.47 lbs
Country of Origin USA *
Item Bubble Roll
Bubble Height 5/16"
Roll Width 16"
Roll Length 375 ft.
Color Clear
Height 48"
Width 48"
Basis Weight 16.47 (REF)

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms