Check Availability
  • GRAINGER APPROVED 

    Bubble Roll, 16In. x 750 ft., Clear, PK3

  • Item # 5VEL8
  • Mfr. Model # 5VEL8
Bubble Roll, 16In. x 750 ft., Clear, PK3
Qty
  • Web Price
    $277.07 / pkg. of 3
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VEL8
Mfr. Model # 5VEL8
UNSPSC #24141601
Shipping Weight 28.12 lbs
Country of Origin USA *
Item Bubble Roll
Bubble Height 3/16"
Roll Width 16"
Roll Length 750 ft.
Color Clear
Height 48"
Width 48"
Basis Weight 28.12 (REF)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms