Check Availability
Bubble Roll,48In. x 750 ft.,Clear
  • GRAINGER APPROVED 

    Bubble Roll,48In. x 750 ft.,Clear

  • Item # 5VEL5
  • Mfr. Model # 5VEL5
  • Web Price
    $274.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5VEL5
Mfr. Model # 5VEL5
UNSPSC #24141601
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Bubble Roll
Bubble Height 3/16"
Roll Width 48"
Roll Length 750 ft.
Color Clear
Height 48"
Width 48"
Basis Weight 28.12 (REF)

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms