Check Availability
  • GRAINGER APPROVED 

    Bubble Roll,24In. x 250 ft.,Clear,PK2

  • Item # 5VEL3
  • Mfr. Model # 5VEL3
Bubble Roll,24In. x 250 ft.,Clear,PK2
Qty
  • Web Price
    $113.00 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VEL3
Mfr. Model # 5VEL3
UNSPSC #24141601
Shipping Weight 13.2 lbs
Country of Origin USA *
Item Bubble Roll
Bubble Height 1/2"
Roll Width 24"
Roll Length 250 ft.
Color Clear
Height 48"
Width 48"
Basis Weight 13.2 (REF)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms