Check Availability
Bubble Roll,16In. x 250 ft.,Clear,PK3
  • GRAINGER APPROVED 

    Bubble Roll,16In. x 250 ft.,Clear,PK3

  • Item # 5VEK8
  • Mfr. Model # 5VEK8
  • Web Price
    $121.00 / pkg. of 3
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5VEK8
Mfr. Model # 5VEK8
UNSPSC #24141601
Shipping Weight 14.87 lbs
Country of Origin USA *
Item Bubble Roll
Bubble Height 1/2"
Roll Width 16"
Roll Length 250 ft.
Color Clear
Height 48"
Width 48"
Basis Weight 14.87 (REF)

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms