This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Bubble Roll,16In. x 750 ft.,Clear,PK3

  • Item # 5VEK0
  • Mfr. Model # 5VEK0
Bubble Roll,16In. x 750 ft.,Clear,PK3

See alternate products available online.

Technical Specifications

Item # 5VEK0
Mfr. Model # 5VEK0
UNSPSC #24141601
Shipping Weight 32.23 lbs
Country of Origin USA *
Item Bubble Roll
Bubble Height 3/16"
Roll Width 16"
Roll Length 750 ft.
Color Clear
Height 48"
Width 48"
Basis Weight 32.23 (REF)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms