Check Availability
Bubble Roll,16In. x 60 ft.,Clear
  • GRAINGER APPROVED 

    Bubble Roll,16In. x 60 ft.,Clear

  • Item # 4NZF5
  • Mfr. Model # 4NZF5
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4NZF5
Mfr. Model # 4NZF5
UNSPSC #24141601
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Bubble Roll
Bubble Height 3/16"
Roll Width 16"
Roll Length 60 ft.
Color Clear
Height 16"
Width 16"

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms