Check Availability
  • GRAINGER APPROVED 

    Bubble Roll, 24 In. W x 750 ft., PK2

  • Item # 36DY68
  • Mfr. Model # 36DY68
Bubble Roll, 24 In. W x 750 ft., PK2
Qty
  • Web Price
    $286.34 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The unmatched stretchability allows for tight wrapping around corners and contours. The superior burst strength withstands shock and impact. The tacky film surface protects against product slippage or shifting during shipping. 100% recyclable.
Show More Close
 

Technical Specifications

Item # 36DY68
Mfr. Model # 36DY68
UNSPSC #24141601
Catalog Page 1413
Shipping Weight 34.1 lbs
Country of Origin USA *
Item Bubble Roll
Bubble Height 3/16"
Roll Width 24"
Roll Length 750 ft.
Color Clear
Height 48"
Width 48"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms