Check Availability
  • GRAINGER APPROVED 

    Brazier-Head Driven Rivet, 15/32"L x 1/4" Dia., 500 PK

  • Item # 5ZVL3
  • Mfr. Model # 5ZVL3
Brazier-Head Driven Rivet, 15/32"L x 1/4" Dia., 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZVL3
Mfr. Model # 5ZVL3
UNSPSC #31162101
Shipping Weight 0.7 lbs
Country of Origin Not Available *
Item Driven Rivet
Pin Anchor Type Driven Rivet
Anchor Head Style Brazier
Anchor Body Material Aluminum
Anchor Body Finish Plain
Pin Material Aluminum
Anchor Dia. 1/4"
Anchor Length 15/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.