Check Availability
  • GRAINGER APPROVED 

    Brass Sweat x Sweat Ball Valve, Lever, 3" Pipe Size

  • Item # 1PYT1
  • Mfr. Model # 01728156Q
Brass Sweat x Sweat Ball Valve, Lever, 3" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

For use in flow control applications with water, oil, and gas.
Show More Close
 

Technical Specifications

Item # 1PYT1
Mfr. Model # 01728156Q
UNSPSC #40141607
Catalog Page 2862
Shipping Weight 8.81 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Sweat
Valve Structure 2-Piece
Pipe Size 3"
Tube Size 3"
Connection Type Sweat x Sweat
Port Full
Max. Pressure 150 psi CWP
Temp. Range -40 Degrees to 350 Degrees F
Ball Material Forged Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Zinc Plated Forged Steel with Vinyl Grip
Stem Material Brass
Hose I.D. 3"
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms