This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Brass Sweat x Sweat Ball Valve with Drain, Lever, 1/2" Pipe Size

  • Item # 1PYP3
  • Mfr. Model # 1PYP3
Brass Sweat x Sweat Ball Valve with Drain, Lever, 1/2" Pipe Size

See alternate products available online.

Product Details

Forged Brass Ball Valves with Side Drain

• Max. pressure: 600 psi WOG Temp. range: -40° to 350°F
Side drain with screw cap outlet allows flow to be diverted to other lines or to accessories, such as gauges and flow meter. Close valve to access fluids. 2-pc., full-port. PTFE seats, steel handle, and brass stem.
Show More Close
 

Technical Specifications

Item # 1PYP3
Mfr. Model # 1PYP3
UNSPSC #40141607
Shipping Weight 0.48 lbs
Country of Origin China *
Item Ball Valve with Drain
Body Material Brass
Body Style Inline
General Connection Type Sweat
Valve Structure 2-Piece
Pipe Size 1/2"
Connection Type Sweat x Sweat
Port Full
Max. Pressure 600 psi CWP
Temp. Range -40 Degrees to 350 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Stainless Steel with Vinyl Grip
Stem Material Brass
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms