Check Availability
  • GRAINGER APPROVED 

    Brass Street Elbow, 90°, MNPT x FNPT, 1/8" Pipe Size, 1 EA

  • Item # 46M467
  • Mfr. Model # 706116-02
Brass Street Elbow, 90°, MNPT x FNPT, 1/8" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This street elbow is ideal for use in plumbing and industrial applications where low-lead fittings are required. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 46M467
Mfr. Model # 706116-02
UNSPSC #40142317
Catalog Page 2789
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Street Elbow, 90 Degrees
Pipe Fitting Material Brass
Pipe Size - Pipe Fitting 1/8"
Fitting Connection Type MNPT x FNPT
Standards NSF 61 ANNEX G
Fitting Length 1-13/64"
Max. Pressure 1200 psi
Outside Dia. 23/32"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms