Check Availability
Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/8" Pipe Size,  1 EA
  • GRAINGER APPROVED 

    Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/8" Pipe Size, 1 EA

  • Item # 46M432
  • Mfr. Model # 706124-02
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This street elbow is ideal for use in plumbing and industrial applications where low-lead fittings are required. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 46M432
Mfr. Model # 706124-02
UNSPSC #40142317
Catalog Page 2789
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Street Elbow, 45 Degrees
Pipe Fitting Material Brass
Pipe Size - Pipe Fitting 1/8"
Fitting Connection Type MNPT x FNPT
Standards NSF 61 ANNEX G
Fitting Length 29/32"
Max. Pressure 1200 psi
Outside Dia. 13/32"
Temp. Range -65 Degrees to 250 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms