Check Availability
  • GRAINGER APPROVED 

    Brass Raised Square Head Plug, MNPT, 2-1/2" Pipe Size, 1 EA

  • Item # 1RLW3
  • Mfr. Model # 156-023
Brass Raised Square Head Plug, MNPT, 2-1/2" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This GRAINGER APPROVED raised square head plug resists corrosion from water, heat, saltwater, acids, minerals, and soils.

• Temp. range allows use in extreme conditions
• For use with air, water, natural gas, and steam
Show More Close
 

Technical Specifications

Item # 1RLW3
Mfr. Model # 156-023
UNSPSC #40142313
Catalog Page 2785
Shipping Weight 0.24 lbs
Country of Origin Thailand *
Item Raised Square Head Plug
Pipe Fitting Material Brass
Fitting Schedule/Class Class 125
Pipe Size - Pipe Fitting 2-1/2"
Fitting Connection Type MNPT
Standards ASTM B584, ASME B16.15, ANSI B1.20.1
Max. Pressure 125 psi
Temp. Range -20 Degrees to 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.